Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Terminal, 5 AWG, 600 V, Grey

  • Mfr # 7312.6143.0

  • Zoro # G805965259


product price: $74.65
/ea
Sold in multiples of 2 for $149.30

Key Features

Insulation Color
Grey
Maximum Wire Size
5 AWG
Contact Material
Copper
Maximum Voltage
600 V
Minimum Operating Temperature
-40 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7312.6143.0
Zoro #
G805965259
UPC #
-
Country of Origin
Italy

Dimensions

Maximum Wire Size
5 AWG
Component Size
24B «104X27»
Stripping Length
14.00mm, 7.00mm

Details

Item
Wire Terminal
Insulation Color
Grey
Contact Material
Copper
Maximum Voltage
600 V
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
Standards
CSA C22.2 NO. 182.3, EN 60664-1, EN 61984, UL 1977, UL E249674
Material - Plating
Silver
Tightening Test Torque
0.50 Nm, 2.50 Nm
Insert Series
S-K4/8
Number of Rows
2
CSA
256883
Series
93601
Poles
12
Component Type
Inserts - Screw Terminal
Material - Insert
Polycarbonate
Polarized to Mating Part
Yes
Durability (mating cycles max)
500
Working Current
80A/16A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.