Zoro Homepage

Wire Terminal, 5 AWG, 830 V, Grey

  • Mfr # 7304.6044.0

  • Zoro # G905980749


product price: $75.69
/ea
Sold in multiples of 2 for $151.38
Free Shipping & Returns

Key Features

Insulation Color
Grey
Maximum Wire Size
5 AWG
Contact Material
Copper
Maximum Voltage
830 V
Minimum Operating Temperature
-40 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7304.6044.0
Zoro #
G905980749
UPC #
-
Country of Origin
China

Dimensions

Maximum Wire Size
5 AWG
Stripping Length
14.00mm, 7.00mm
Component Size
16B «77X27»

Details

Item
Wire Terminal
Insulation Color
Grey
Contact Material
Copper
Maximum Voltage
830 V
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
Standards
CSA C22.2 NO. 182.3, EN 60664-1, EN 61984, UL 1977, UL E249674
Series
93601
Wire Protection
Yes
Tightening Test Torque
0.50 Nm, 2.50 Nm
Material - Plating
Silver
Poles
4
Polarized to Mating Part
Yes
Durability (mating cycles max)
500
Component Type
Inserts - Screw Terminal
Current - Maximum per Contact
80.0A
Material - Insert
Polycarbonate
Number of Rows
2
Insert Series
S-K4/0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.