Zoro Homepage

Wire Terminal, 500 V, Polycarbonate Insulated, Grey

  • Mfr # 936010315

  • Zoro # G105965706


product price: $29.15
/ea
Sold in multiples of 3 for $87.45

Key Features

Insulation Color
Grey
Insulation Type
Polycarbonate
Maximum Voltage
500 V
Maximum Operating Temperature
125 Degrees C
Standards
CSA Certified; UL E249674
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936010315
Zoro #
G105965706
UPC #
-
Country of Origin
China

Details

Item
Wire Terminal
Insulation Color
Grey
Insulation Type
Polycarbonate
Maximum Voltage
500 V
Maximum Operating Temperature
125 Degrees C
Standards
CSA Certified; UL E249674
UL 94 Flammability Rating
V-0
Current Rating
16 A
Number of Rows
2
Flammability Rating
UL 94 V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.