Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Wire Terminal, 600 V, Polyester Insulated, Bare, Through Hole 10845091

Wire Terminal, 600 V, Polyester Insulated, Bare, Through Hole (Discontinued)

  • Mfr # 10845091
  • Zoro # G805786861
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10845091
Zoro #
G805786861
UPC #
-
Country of Origin
India

Details

Item
Wire Terminal
Number of Rows
3
Termination Style
Through Hole
Insulation Color
Bare
Insulation Type
Polyester
Maximum Voltage
600 V
Maximum Operating Temperature
260 Degrees C
Standards
CSA Certified; UL E29179
UL 94 Flammability Rating
V-0
Current Rating
13.5 A; 20 A
Hole Center to Center
6.35 mm
Contact Finish
Tin Plated
Number of Contacts
9
Flammability Rating
UL 94V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.