Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Terminal, 8 AWG, 1,000 V AC, Crimp Termination Only

  • Mfr # 201845-0040

  • Zoro # G7921432


product price: $3.95
/ea
Sold in multiples of 35 for $138.25

Key Features

Termination Style
Crimp Termination Only
Maximum Wire Size
8 AWG
Minimum Wire Size
10 AWG
Contact Material
Copper
Maximum Voltage
1,000 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201845-0040
Zoro #
G7921432
UPC #
-
Country of Origin
Czechia

Dimensions

Maximum Wire Size
8 AWG
Minimum Wire Size
10 AWG

Details

Item
Wire Terminal
Termination Style
Crimp Termination Only
Contact Material
Copper
Maximum Voltage
1,000 V AC
Insulation Dia
4.03mm-5.84mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.