
Wire/Cable/Cord
Mfr # 1300000074
Zoro # G416262969
product price: $47.89
/eaKey Features
Type
Female
Voltage Rating
600 VAC/DC
Color
Yellow
Length
6 ft
Standards
UL, CSA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1300000074
Zoro #
G416262969
UPC #
78678832638
Country of Origin
United States
Dimensions
Length
6 ft
Details
Type
Female
Voltage Rating
600 VAC/DC
Color
Yellow
Standards
UL, CSA
Material
Nitrile/SBR Molded Body, Thermoplastic Coupling Nut, Nitrile/SBR Plug Face
Description
6', 600 VAC/VDC, 15 A, 4-Pole, Yellow, Female to Pigtail, Quick Change, Single End, Cordset
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.