
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301260207
Zoro #
G700429252
UPC #
786788754136
Country of Origin
Mexico
Dimensions
Cord Grip Body Size
F3 3/4"
Cord Diameter
1/2 to 3/4 in
Details
Voltage
250V
Material
Rubber
Standards
CSA LR32400
Cord Grip Nut Material
Non-Metallic
Number of Speeds
1
Number of Buttons
3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.