
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301350343
Zoro #
G2761443
UPC #
781725047753
Country of Origin
Mexico
Dimensions
Cord Grip Body Size
F3 3/4"
Cord Length
1.83m (6.0')
Cord Diameter
15.24mm (.600")
Details
Type
Angled GFCI Outlet Box
Receptacle Type
GFCI Duplex
Ground Continuity Monitor
Yes
Material - Housing
Rubber
Mounting Style
Portable
Feed-Thru
Yes
Current - Maximum per Contact
15.0A
Cord Type
12/3 SOOW
Flip Lid
Yes
Voltage - Maximum
120V
Product Name
Super-Safeway™
NEMA Configuration
NEMA L5-15
Series
130135
GFCI Reset
Manual
Number of Receptacles
2
Enclosure Rating
NEMA 4
GFCI
Yes
Open Neutral Relay
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.