Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Connector, Polypropylene Insulation, 250 V AC/300 V DC, 10 A

  • Mfr # 1210120009

  • Zoro # G700442824


product price: $4.85
/ea
Sold in multiples of 16 for $77.60

Key Features

Insulation Material
Polypropylene
Maximum Voltage
250 V AC/300 V DC
Current
10 A
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
90 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1210120009
Zoro #
G700442824
UPC #
-
Country of Origin
Unknown

Details

Item
Wire Connector
Insulation Material
Polypropylene
Maximum Voltage
250 V AC/300 V DC
Current
10 A
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
90 Degrees C
Series
121012
Material
Brass
IP Rating
IP65, IP67
Pitch - Mating Interface
11.00mm
Material - Plating Mating
Silver
Orientation
Straight
Diagnostics / LEDs
No
Keyway
None
Poles
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.