Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Connector, Polypropylene Insulation, 250 V, 16 A

  • Mfr # 1210120118

  • Zoro # G600442344


product price: $3.99
/ea
Sold in multiples of 20 for $79.80

Key Features

Insulation Material
Polypropylene
Maximum Voltage
250 V
Current
16 A
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
90 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1210120118
Zoro #
G600442344
UPC #
-
Country of Origin
Unknown

Details

Item
Wire Connector
Insulation Material
Polypropylene
Maximum Voltage
250 V
Current
16 A
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
90 Degrees C
Series
121012
Material
Brass
IP Rating
IP65, IP67
Pitch - Mating Interface
18.00mm
Orientation
Straight
Material - Plating Mating
Silver
Keyway
None
Diagnostics / LEDs
No
Poles
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.