Wire Connector, Polypropylene Insulation, 24 V, 16 A

  • Mfr # 1210640120

  • Zoro # G200442652


product price:  $9.55
/ea
Sold in multiples of 8 for $76.40

Key Features

Insulation Material
Polypropylene
Maximum Voltage
24 V
Current
16 A
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
90 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1210640120
Zoro #
G200442652
UPC #
-
Country of Origin
Unknown

Details

Item
Wire Connector
Insulation Material
Polypropylene
Maximum Voltage
24 V
Current
16 A
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
90 Degrees C
Standards
UL E218123
Material
Brass
Series
121064
IP Rating
IP65, IP67
Poles
2
Material - Plating Mating
Silver
Diagnostics / LEDs
Yes
Pitch - Mating Interface
11.00mm
Keyway
None
Coupling Type
Internal Thread
Orientation
90° Angle

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.