Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex CSE M8 3P AC FE STR WSOR 10M 1200868658

CSE M8 3P AC FE STR WSOR 10M (Discontinued)

  • Mfr # 1200868658
  • Zoro # G2084701
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200868658
Zoro #
G2084701
UPC #
-
Country of Origin
Poland

Dimensions

Wire Size AWG
24
Cable Diameter
4.50mm (.177")
Cable Length
10.0m (32.81')

Details

Color - Cable Jacket
Black
Voltage - Maximum
60V
Coupling Style
Knurled Hexnut, Threaded
Material - Plating Mating
Gold
Orientation
Straight to Pigtail
Wire/Cable Type
WSOR
Temperature Range - Operating
-25°C to +85°C
UL
E152210
Material - Connector Body
TPU
Poles
3
Gender
Female-Pigtail
Material - Coupling Nut
Nickel-plated Brass
Current - Maximum per Contact
3.0A
Material - Cable Jacket
TPU
Keyway
Single
Product Name
Nano-Change (M8)
Type
Single Ended
Series
120086
IP Rating
IP67
Material - Contact
Brass
Connector End A
Nano-Change (M8)
LED Indicator
No
Connector End B
Pigtail
Material - O-Ring
Fluoro-elastomer

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.