Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Wire Connector, 22 AWG Max, Purple, Polyurethane Insulation, 250 V AC/DC, 4 A 1200980118

Wire Connector, 22 AWG Max, Purple, Polyurethane Insulation, 250 V AC/DC, 4 A (Discontinued)

  • Mfr # 1200980118
  • Zoro # G2745894
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200980118
Zoro #
G2745894
UPC #
78678886769
Country of Origin
Poland

Dimensions

Maximum Wire Size
22 AWG
Length
16.4 ft

Details

Item
Wire Connector
Color
Purple
Insulation Material
Polyurethane
Maximum Voltage
250 V AC/DC
Current
4 A
Minimum Operating Temperature
0 Degrees C
Maximum Operating Temperature
60 Degrees C
Material
Polyurethane

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.