Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Connector, Black, Polyamide Insulation, 250 V AC/DC, 16 A

  • Mfr # 1212020002

  • Zoro # G800442908


product price: $4.15
/ea
Sold in multiples of 200 for $830.00

Key Features

Color
Black
Insulation Material
Polyamide
Maximum Voltage
250 V AC/DC
Current
16 A
Minimum Operating Temperature
-40 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1212020002
Zoro #
G800442908
UPC #
883906711504
Country of Origin
Unknown

Details

Item
Wire Connector
Color
Black
Insulation Material
Polyamide
Maximum Voltage
250 V AC/DC
Current
16 A
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
90 Degrees C
Material
Brass
Standards
UL E152210
Hole Center to Center
11 mm
IP Rating
IP65, IP67
Series
121202
Finish
Silver Plated
Pitch - Mating Interface
11.00mm
Material - Plating Mating
Silver
Poles
2
Orientation
90° Angle
Keyway
None
Coupling Type
External Thread
Diagnostics / LEDs
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.