
Electrical Box, 67.3 cu in, FD Box Type, 2 Gangs, PVC (Discontinued)
- Mfr # 1301280161
- Zoro # G4044169
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301280161
Zoro #
G4044169
UPC #
-
Country of Origin
United States
Dimensions
Depth
3-1/2 in
Conduit Size
1 in
Details
Item
Electrical Box
Capacity
67.3 cu in
Box Type
FD
Number of Gangs
2 Gangs
Material
PVC
Color
Black
Flip Lid
No
Mounting Style
Permanent
GFCI
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.