Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strain-Relief Cord Grip, Straight, 1/2" NPT, NEMA 3R

  • Mfr # 1300970327

  • Zoro # G2758871


product price: $10.25
/ea
Sold in multiples of 8 for $82.00

Key Features

Type
Strain Relief Grip
Thread Size
1/2" NPT
Body Style
Straight
Insulation Material
Nylon
Cable Diameter
14.27-15.88mm (.562-.625")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300970327
Zoro #
G2758871
UPC #
786788721220
Country of Origin
Mexico

Dimensions

Thread Size
1/2" NPT
Cable Diameter
14.27-15.88mm (.562-.625")

Details

Item
Strain-Relief Cord Grip
Type
Strain Relief Grip
Body Style
Straight
Insulation Material
Nylon
NEMA Rating
NEMA 3R
Number of Ports
1
Material
Nylon
Connector Type
Male
For Use With
1/2" NPT MAX-LOC Lock Nut, MAX-LOC O-Ring, 1/2" NPT MAX-LOC Gasket
Standards
CSA Certified
Series
130097
O-Ring
No
Number of Holes
1
CSA
LR32159
Product Name
MAX-LOC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.