Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex MIC 4P M/MP ST/ST D-CODED 35M 1201080363

MIC 4P M/MP ST/ST D-CODED 35M (Discontinued)

  • Mfr # 1201080363
  • Zoro # G2745212
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1201080363
Zoro #
G2745212
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
35.0m (114.83')
Wire Size (AWG)
24
Cable Diameter
6.99mm (.275")

Details

IP Rating
IP67
Type
Double Ended
Keyway
D-coded
Product Name
Micro-Change (M12)
Voltage - Maximum
125V
Material - Cable Jacket
TPE
Material - Connector Body
PUR
Material - Contact
Copper Alloy
Gender
Male-Male
Temperature Range - Operating
-20° to +75°C
Coupling Style
Threaded
Connector End A
Micro-Change (M12)
UL
E361772
Wire/Cable Type
Unshielded TPE
LED Indicator
No
Connector End B
Micro-Change (M12)
Poles
4
Protocol
EtherNet
Color - Cable Jacket
Blue
Material - Plating Mating
Gold
Current - Maximum per Contact
1.5A
Orientation
Straight to Straight
Material - Coupling Nut
Nickel-plated Brass
Performance Category
5e
Series
120108

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.