Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex MINI-MINI TO MICRO DROP T WH 848569105

MINI-MINI TO MICRO DROP T WH (Discontinued)

  • Mfr # 848569105
  • Zoro # G200442409
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
848569105
Zoro #
G200442409
UPC #
822350903868
Country of Origin
Unknown

Dimensions

Leg 1 Length
0.30m
Leg 2 Length
0.60m

Details

Item
Mini-Change
Insulation Material
Thermoplastic Polyurethane
Maximum Voltage
300 V
Current
4 A
Maximum Operating Temperature
80 Degrees C
Standards
UL E152210
Max. Temp.
80°C
Material
Thermoplastic Polyurethane
Max. Voltage
300V
IP Rating
IP67
Type
Drop Tee
Series
84856
Current Rating
4 A
Product Name
Mini-Change
Material - Connector Body
TPE
Keyway
Single
Temperature Range - Operating
-20°C to +80°C
Drop Connector
Micro-Change (M12)
Current - Maximum per Contact
4.0A
Right Trunk Gender
Male
Left Trunk Gender
Female
Poles
5
Right Trunk Connector
Mini-Change
Left Trunk Connector
Mini-Change
Drop Gender
Female
Material - Coupling Nut
Nickel-plated Brass

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.