
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1202480074
Zoro #
G2090721
UPC #
-
Country of Origin
Poland
Details
Keyway
Single
IP Rating
IP67
Series
120248
Home Run Interface
Integrated Connector
Current - Maximum per Contact
3.0A per port, 9.0A per module
Ports
8
Voltage - Maximum
10-30V DC
Cable Connector Orientation
Straight
Product Name
MPIS
Wire/Cable Type
TPE
Material - Metal
Brass
Functional Wiring
PNP
Temperature Range - Operating
-25°C to +85°C
Wiring Configuration
Single I/O per Port
UL
E152210
Home Run Connector
Mini-Change - 12 pole
Poles
4
Orientation
Top-Mount
Poles (wired)
4
Material - Plating Mating
Gold
LED Indicator
PNP Sensors
Material - Housing
PBT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.