Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex NC-3P-3W-FE-ST-5M-PUR(0.25) 1200868101

NC-3P-3W-FE-ST-5M-PUR(0.25) (Discontinued)

  • Mfr # 1200868101
  • Zoro # G300440237
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200868101
Zoro #
G300440237
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
5.0m (16.40')
Cable Diameter
4.70mm (.185")

Details

Keyway
Single
Temperature Range - Operating
-25°C to +80°C
Material - Cable Jacket
PUR
Poles
3
Material - O-Ring
Fluoro-elastomer
Material - Plating Mating
Gold
Voltage - Maximum
30V
Material - Connector Body
PUR
LED Indicator
No
Current - Maximum per Contact
3.0A
Gender
Female-Pigtail
Orientation
Straight to Pigtail
Material - Coupling Nut
Nickel-plated Brass
UL
E152210
Color - Cable Jacket
Black
Coupling Style
Threaded

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.