Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex NC-4P-MM-ST-2M-PVC-0.25 1200868368

NC-4P-MM-ST-2M-PVC-0.25 (Discontinued)

  • Mfr # 1200868368
  • Zoro # G300440220
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200868368
Zoro #
G300440220
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
2.0m (6.56')
Cable Diameter
4.90mm (.193")
Wire Size (AWG)
24

Details

IP Rating
IP67
Type
Single Ended
Keyway
A-coded
Material - Coupling Nut
Nickel-plated Brass
Color - Cable Jacket
Black
Material - Plating Mating
Gold
Current - Maximum per Contact
3.0A
Wire/Cable Type
UL 2464
Material - Cable Jacket
PVC
Coupling Style
Threaded
Voltage - Maximum
30V
Material - O-Ring
Fluoro-elastomer
Material - Connector Body
PUR
Gender
Male-Pigtail
Orientation
Straight to Pigtail
Poles
4
LED Indicator
No
Temperature Range - Operating
-25°C to +80°C
Connector End A
Nano-Change (M8)
Product Name
Nano-Change (M8)
Material - Contact
Copper Alloy
Connector End B
Pigtail
Series
120086

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.