Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Connector, Polyamide Insulation, 250 V AC/300 V DC, 16 A

  • Mfr # 1212010002

  • Zoro # G800442830


product price: $3.35
/ea
Sold in multiples of 27 for $90.45

Key Features

Insulation Material
Polyamide
Maximum Voltage
250 V AC/300 V DC
Current
16 A
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
90 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1212010002
Zoro #
G800442830
UPC #
883906711429
Country of Origin
United States

Details

Item
Wire Connector
Insulation Material
Polyamide
Maximum Voltage
250 V AC/300 V DC
Current
16 A
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
90 Degrees C
Finish
Silver Plated
IP Rating
IP65, IP67
Material
Brass
Series
121201
Hole Center to Center
18 mm
Standards
UL E152210
Diagnostics / LEDs
No
Keyway
None
Coupling Type
External Thread
Orientation
90° Angle
Material - Plating Mating
Silver
Pitch - Mating Interface
18.00mm
Poles
3

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.