Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Xfp Cage Asy W/Pci Pin Fin Heat Sink

  • Mfr # 747360221

  • Zoro # G005951298


product price: $33.19
/ea
Sold in multiples of 3 for $99.57

Key Features

Application
Module-to-Board
Series
74736
Component Type
Cage Assembly
Light Pipes per Port
0
Thermal Solutions
Pin Field
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
747360221
Zoro #
G005951298
UPC #
-
Country of Origin
Philippines

Dimensions

Thermal Height
PCI

Details

Application
Module-to-Board
Series
74736
Component Type
Cage Assembly
Light Pipes per Port
0
Thermal Solutions
Pin Field
Rear Legs
0
Orientation
Horizontal
Termination Interface Style
Through Hole - Compliant Pin
Product Name
XFP
EMI Panel / Bezel Mount
Behind the Bezel
Material - Metal
Copper Alloy
Port Configuration
1x1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.