
Xfp Cage Asy W/San Pin Fin Heat Sink
Mfr # 747360222
Zoro # G505951255
product price: $40.29
/eaSold in multiples of 3 for $120.87
Key Features
Application
Module-to-Board
Series
74736
Rear Legs
0
Port Configuration
1x1
EMI Panel / Bezel Mount
Behind the Bezel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
747360222
Zoro #
G505951255
UPC #
-
Country of Origin
Philippines
Dimensions
Thermal Height
SAN
Details
Application
Module-to-Board
Series
74736
Rear Legs
0
Port Configuration
1x1
EMI Panel / Bezel Mount
Behind the Bezel
Orientation
Horizontal
Thermal Solutions
Pin Field
Termination Interface Style
Through Hole - Compliant Pin
Component Type
Cage Assembly
Light Pipes per Port
0
Material - Metal
Copper Alloy
Product Name
XFP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.