Zoro Homepage

Zqsfp+ 1X3 Ganged Cage Assembly With H/S & L/P Option

  • Mfr # 1000161443

  • Zoro # G305787344


product price: $22.79
/ea
Sold in multiples of 4 for $91.16

Key Features

Number of Ports
3
Application
Module-to-Board
Material
Stainless Steel
Series
100016
Sub-Category
EMI Cages
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000161443
Zoro #
G305787344
UPC #
889056048491
Country of Origin
China

Details

Item
Cage Assembly
Number of Ports
3
Application
Module-to-Board
Material
Stainless Steel
Series
100016
Sub-Category
EMI Cages
Terminal Type
3D Through Hole-Compliant Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.