
Zqsfp+ Cage 1X2 Sf Assy 0 Rear Pin Ct
Mfr # 1000151640
Zoro # G205787376
product price: $8.59
/eaSold in multiples of 13 for $111.67
Key Features
Number of Ports
2
Application
Module-to-Board
Material
Stainless Steel
Terminal Type
3D Through Hole-Compliant Pin
Series
100015
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1000151640
Zoro #
G205787376
UPC #
-
Country of Origin
Philippines
Details
Item
Cage Assembly
Number of Ports
2
Application
Module-to-Board
Material
Stainless Steel
Terminal Type
3D Through Hole-Compliant Pin
Series
100015
Rear Legs
0
Product Name
zQSFP Plus,zQSFP+
Light Pipes per Port
0
Port Configuration
1x2
Orientation
Horizontal
Component Type
Cage Assembly
EMI Panel / Bezel Mount
Spring Fingers
Thermal Solutions
Closed Top
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.