Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Connector, 2 Port, Black, High Temperature Thermoplastic Insulation, 30 V AC/DC, 0.5 A

  • Mfr # 1715651002

  • Zoro # G005788788


product price: $47.29
/ea
Sold in multiples of 2 for $94.58

Key Features

Color
Black
Insulation Material
High Temperature Thermoplastic
Maximum Voltage
30 V AC/DC
Current
0.5 A
Minimum Operating Temperature
-40 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1715651002
Zoro #
G005788788
UPC #
-
Country of Origin
Indonesia

Dimensions

Contact Plating Thickness
0.762 µm
PC Tail Length
1.20mm
PCB Thickness - Recommended
1.57mm

Details

Item
Wire Connector
Color
Black
Insulation Material
High Temperature Thermoplastic
Maximum Voltage
30 V AC/DC
Current
0.5 A
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
85 Degrees C
Number of Ports
2
UL 94 Flammability Rating
V-0
Series
171565
Material
Copper
Standards
UL E29179
Application
Board-to-Board, Module-to-Board, Wire-to-Board
Hole Center to Center
0.8 mm
Number of Contacts
76
Finish
Gold Plated
Number of Rows
2
Terminal Finish
Matte Tin Plated
Data Rate
28.0 Gbps
Polarized to Mating Part
Yes
Orientation
Right Angle
Durability (mating cycles max)
100
Plating min - Mating
0.762µm
Material - Plating Termination
Matte Tin
PCB Locator
Yes
Polarized to PCB
Yes
Grounding to Panel
Yes
Circuits (Loaded)
76
PCB Retention
Yes
Lock to Mating Part
Yes
Pitch - Mating Interface
0.80mm
Keying to Mating Part
None
Material - Plating Mating
Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.