Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Zsfp+ Stacked  2X4 With 4 Light Pipes 1700714011

Zsfp+ Stacked 2X4 With 4 Light Pipes (Discontinued)

  • Mfr # 1700714011
  • Zoro # G105951310
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1700714011
Zoro #
G105951310
UPC #
-
Country of Origin
Singapore

Dimensions

Contact Plating Thickness
0.762 µm
PCB Thickness - Recommended
2.36mm

Details

Max. Voltage
30V AC
Max. Temp.
85°C
Application
Module-to-Board
Series
170071
Standards
UL E29179
Material
High Temperature Thermoplastic
Color
Black
Hole Center to Center
0.8 mm
Terminal Finish
Matte Tin Plated
Number of Ports
8
Number of Contacts
160
Connector Type
Female
Current Rating
0.5 A
Contact Finish
Gold Plated
Terminal Type
Through Hole - Compliant Pin
Flammability Rating
UL 94V-0
Number of Rows
2
Component Type
Receptacle
Polarized to PCB
Yes
Material - Resin
High Temperature Thermoplastic
Pitch - Mating Interface
0.80mm
Shielded
Yes
Plating min - Mating
0.762µm
Polarized to Mating Part
Yes
Orientation
Right Angle
Temperature Range - Operating
-40° to +85°C
PCB Locator
Yes
Circuits (Loaded)
160
Product Name
zSFP Plus,zSFP+
Material - Plating Mating
Gold
PCB Retention
Yes
Material - Plating Termination
Matte Tin
Current - Maximum per Contact
0.5A
UL
E29179
Lock to Mating Part
Yes
Flammability
94V-0
Data Rate
28.0 Gbps
Material - Metal
High Performance Alloy (HPA)
Durability (mating cycles max)
100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.