Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zsfp+ Stacked 2X4 With Outer Light Pipe

  • Mfr # 1700714013

  • Zoro # G405981680


product price: $94.49
/ea
Free Shipping & Returns

Key Features

Max. Voltage
30V AC
Max. Temp.
85°C
Application
Module-to-Board
Series
170071
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1700714013
Zoro #
G405981680
UPC #
-
Country of Origin
Indonesia

Dimensions

Contact Plating Thickness
0.762 µm
PCB Thickness - Recommended
2.36mm

Details

Max. Voltage
30V AC
Max. Temp.
85°C
Application
Module-to-Board
Series
170071
Standards
UL E29179
Material
High Temperature Thermoplastic
Terminal Finish
Matte Tin Plated
Hole Center to Center
0.8 mm
Color
Black
Number of Contacts
160
Number of Ports
8
Connector Type
Female
Contact Finish
Gold Plated
Current Rating
0.5 A
Terminal Type
Through Hole - Compliant Pin
Flammability Rating
UL 94V-0
Number of Rows
2
Material - Plating Termination
Matte Tin
Data Rate
28.0 Gbps
Component Type
Receptacle
Orientation
Right Angle
Circuits (Loaded)
160
Flammability
94V-0
Plating min - Mating
0.762µm
Temperature Range - Operating
-40° to +85°C
Material - Metal
High Performance Alloy (HPA)
Lock to Mating Part
Yes
Product Name
zSFP Plus,zSFP+
UL
E29179
Polarized to PCB
Yes
Material - Resin
High Temperature Thermoplastic
Pitch - Mating Interface
0.80mm
Polarized to Mating Part
Yes
Durability (mating cycles max)
100
PCB Locator
Yes
PCB Retention
Yes
Current - Maximum per Contact
0.5A
Shielded
Yes
Material - Plating Mating
Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.