Zoro Homepage

Zsfp+ Stacked Ganged Assembly With Elastomeric Gasket, 2-By-1 With 4 Light Pipes

  • Mfr # 1700711011

  • Zoro # G705981519


product price: $26.99
/ea
Sold in multiples of 4 for $107.96

Key Features

Max. Voltage
30V AC
Max. Temp.
85°C
Application
Module-to-Board
Series
170071
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1700711011
Zoro #
G705981519
UPC #
-
Country of Origin
Indonesia

Dimensions

Contact Plating Thickness
0.762 µm
PCB Thickness - Recommended
2.36mm

Details

Max. Voltage
30V AC
Max. Temp.
85°C
Application
Module-to-Board
Series
170071
Standards
UL E29179
Current Rating
0.5 A
Material
High Temperature Thermoplastic
Terminal Type
Through Hole - Compliant Pin
Number of Rows
2
Color
Black
Number of Ports
2
Contact Finish
Gold Plated
Hole Center to Center
0.8 mm
Connector Type
Female
Flammability Rating
UL 94V-0
Number of Contacts
40
Terminal Finish
Matte Tin Plated
Polarized to PCB
Yes
Material - Resin
High Temperature Thermoplastic
Pitch - Mating Interface
0.80mm
Data Rate
28.0 Gbps
Lock to Mating Part
Yes
Flammability
94V-0
PCB Retention
Yes
Component Type
Receptacle
Shielded
Yes
Product Name
zSFP Plus,zSFP+
Polarized to Mating Part
Yes
Circuits (Loaded)
40
PCB Locator
Yes
Plating min - Mating
0.762µm
Durability (mating cycles max)
100
Material - Plating Termination
Matte Tin
Orientation
Right Angle
Temperature Range - Operating
-40° to +85°C
Material - Metal
High Performance Alloy (HPA)
Material - Plating Mating
Gold
Current - Maximum per Contact
0.5A
UL
E29179

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.