Zoro Homepage

Zsfp+ Stacked Ganged Assembly With Elastomeric Gasket, 2-By-2 With 4 Light Pipes, 80 Circuits

  • Mfr # 1700712011

  • Zoro # G205951012


product price: $49.55
/ea
Sold in multiples of 2 for $99.10

Key Features

Max. Voltage
30V AC
Max. Temp.
85°C
Application
Module-to-Board
Series
170071
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1700712011
Zoro #
G205951012
UPC #
-
Country of Origin
Indonesia

Dimensions

Contact Plating Thickness
0.762 µm
PCB Thickness - Recommended
2.36mm

Details

Max. Voltage
30V AC
Max. Temp.
85°C
Application
Module-to-Board
Series
170071
Standards
UL E29179
Number of Contacts
80
Number of Ports
4
Hole Center to Center
0.8 mm
Material
High Temperature Thermoplastic
Contact Finish
Gold Plated
Connector Type
Female
Terminal Finish
Matte Tin Plated
Color
Black
Terminal Type
Through Hole - Compliant Pin
Flammability Rating
UL 94V-0
Current Rating
0.5 A
Number of Rows
2
Pitch - Mating Interface
0.80mm
Polarized to PCB
Yes
Component Type
Receptacle
Flammability
94V-0
Current - Maximum per Contact
0.5A
Polarized to Mating Part
Yes
Shielded
Yes
Material - Plating Mating
Gold
Orientation
Right Angle
Durability (mating cycles max)
100
Material - Plating Termination
Matte Tin
Material - Metal
High Performance Alloy (HPA)
Circuits (Loaded)
80
Data Rate
28.0 Gbps
Plating min - Mating
0.762µm
PCB Retention
Yes
Product Name
zSFP Plus,zSFP+
UL
E29179
Material - Resin
High Temperature Thermoplastic
Temperature Range - Operating
-40° to +85°C
Lock to Mating Part
Yes
PCB Locator
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.