Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Bolt Flange Bearing, Spherical Roller

  • Mfr # 29111407

  • Zoro # G013868199


product price: $3,272.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Spherical Roller
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Dynamic Load Capacity
123,000 lbf
Housing Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29111407
Zoro #
G013868199
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
10 7/8 in
Overall Length
10 7/8 in
Bore Diameter Tolerance
+0.000 in to -0.0015 in
Mount Hole Center-to-Center Height
8 3/4 in
Bore Diameter
4 7/16 in
Mounting Bolt Size
7/8 in
Flange Thickness
2 7/16 in
Mount Hole Center-to-Center Length
12 23/64 in

Details

Bearing Insert Type
Spherical Roller
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Dynamic Load Capacity
123,000 lbf
Item
4 Bolt Flange Bearing
Housing Material
Cast Iron
Maximum Temperature
250 Degrees F
Application
Air Handling, Conveying, Food Processing, Forestry, Laundries, Paper, Screening
Included Bearing
Spherical E Roller Bearing
Housing Type
Square
Includes Mounting Hardware
Yes
Load Direction
Radial
Minimum Temperature
-40 Degrees F
Lubricant Material
LC-2 Lithium Complex Grease
Seal Type
Contact
Expansion Type
Expansion
Maximum Speed
1,150 RPM
Features
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Built with SKF(TM) and Timken(TM) Spherical Roller Bearings, For Applications that Require Expansion and Misalignment Capability and a Type E Dimensional "Footprint"
System of Measurement
Inch
Bearing Material Grade
52100
Static Radial Load Capacity
180,000 lbf
Number of Mount Holes
4
Housing Material Grade
Iron
Split Housing
Not Split
Bore Type
Cylindrical
Rolling Element Rows
2
Closure
Single Sealed

Description

ME2000 4-BOLT FLANGE EXP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.