4 Bolt Flange Bearing, Spherical Roller
Mfr # 29111408
Zoro # G113868198
product price: $3,444.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Spherical Roller
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Dynamic Load Capacity
91,700 lbf
Housing Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29111408
Zoro #
G113868198
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
10 7/8 in
Overall Length
10 7/8 in
Mount Hole Center-to-Center Height
8 3/4 in
Bore Diameter Tolerance
+0.000 in to -0.0015 in
Flange Thickness
2 7/16 in
Bore Diameter
4 1/2 in
Mounting Bolt Size
7/8 in
Mount Hole Center-to-Center Length
12 23/64 in
Description
ME2000 4-BOLT FLANGE EXP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.