Zoro Homepage

4 Bolt Flange Bearing, Spherical Roller

  • Mfr # 29211407

  • Zoro # G313868196


product price: $3,272.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Spherical Roller
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Overall Height
7 3/32 in
Dynamic Load Capacity
123,000 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29211407
Zoro #
G313868196
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
7 3/32 in
Overall Length
10 7/8 in
Overall Width
10 7/8 in
Bore Diameter
4 7/16 in
Flange Thickness
2 7/16 in
Mount Hole Center-to-Center Height
8 3/4 in
Bore Diameter Tolerance
+0.000 in to -0.0015 in
Mount Hole Center-to-Center Length
12 23/64 in
Mounting Bolt Size
7/8 in

Description

ME2000 4-BOLT FLANGE NON-EXP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.