Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 Bolt Flange Bearing, Spherical Roller

  • Mfr # 19731407

  • Zoro # G713868192


product price: $3,259.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Spherical Roller
Shaft Locking Type
Concentric Collar
Bearing Insert Material
Alloy Steel
Overall Height
3 15/16 in
Overall Width
13 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19731407
Zoro #
G713868192
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 15/16 in
Overall Width
13 1/2 in
Overall Length
13 1/2 in
Mount Hole Center-to-Center Length
11 3/4 in
Bore Diameter
4 7/16 in
Mounting Bolt Size
3/4 in
Mount Hole Center-to-Center Height
5 3/32 in
Flange Thickness
1 in

Details

Bearing Insert Type
Spherical Roller
Shaft Locking Type
Concentric Collar
Bearing Insert Material
Alloy Steel
Housing Material
Cast Iron
Item
6 Bolt Flange Bearing
Rolling Element Rows
2
Expansion Type
Fixed
Included Bearing
Spherical Roller Bearing
Lubricant Material
LC-2 Lithium Complex Grease
Split Housing
Not Split
Bore Type
Cylindrical
Housing Type
Circular
Includes Mounting Hardware
Yes
Application
Air Handling, Conveying, High Speed Fans, Industrial Laundries, Screening
Maximum Temperature
250 Degrees F
Minimum Temperature
-40 Degrees F
Housing Material Grade
Iron
Seal Type
Contact
Maximum Speed
1,150 RPM
Features
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Built with SKF(TM) Explorer Spherical Roller Bearings
Bearing Material Grade
52100
System of Measurement
Inch
Number of Mount Holes
6
Closure
Single Sealed

Description

M3000 FLANGE CART NON-EXP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.