Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 Bolt Flange Bearing, Spherical Roller

  • Mfr # 19731415

  • Zoro # G813868191


product price: $3,917.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Spherical Roller
Shaft Locking Type
Concentric Collar
Bearing Insert Material
Alloy Steel
Overall Height
4 21/32 in
Overall Width
14 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19731415
Zoro #
G813868191
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 21/32 in
Overall Width
14 3/4 in
Overall Length
14 3/4 in
Mount Hole Center-to-Center Height
5 3/32 in
Flange Thickness
1 1/4 in
Mounting Bolt Size
7/8 in
Bore Diameter
4 15/16 in
Mount Hole Center-to-Center Length
12 3/4 in

Details

Bearing Insert Type
Spherical Roller
Shaft Locking Type
Concentric Collar
Bearing Insert Material
Alloy Steel
Item
6 Bolt Flange Bearing
Housing Material
Cast Iron
Lubricant Material
LC-2 Lithium Complex Grease
Included Bearing
Spherical E Roller Bearing
Expansion Type
Fixed
System of Measurement
Inch
Housing Type
Circular
Maximum Speed
900 RPM
Features
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Built with SKF(TM) Explorer Spherical Roller Bearings
Minimum Temperature
-40 Degrees F
Bore Type
Cylindrical
Split Housing
Not Split
Includes Mounting Hardware
Yes
Bearing Material Grade
52100
Number of Mount Holes
6
Housing Material Grade
Iron
Rolling Element Rows
2
Seal Type
Contact
Maximum Temperature
250 Degrees F
Application
Air Handling, Conveying, High Speed Fans, Industrial Laundries, Screening
Closure
Single Sealed

Description

M3000 FLANGE CART NON-EXP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.