Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 Bolt Flange Bearing, Spherical Roller

  • Mfr # 29631407

  • Zoro # G913868190


product price: $3,259.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Spherical Roller
Shaft Locking Type
Concentric Collar
Bearing Insert Material
Alloy Steel
Overall Height
3 15/16 in
Overall Width
13 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29631407
Zoro #
G913868190
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 15/16 in
Overall Width
13 1/2 in
Overall Length
13 1/2 in
Mount Hole Center-to-Center Height
5 3/32 in
Mount Hole Center-to-Center Length
11 3/4 in
Bore Diameter
4 7/16 in
Flange Thickness
1 in
Mounting Bolt Size
3/4 in

Details

Bearing Insert Type
Spherical Roller
Shaft Locking Type
Concentric Collar
Bearing Insert Material
Alloy Steel
Housing Material
Cast Iron
Item
6 Bolt Flange Bearing
Bore Type
Cylindrical
Housing Material Grade
Iron
Bearing Material Grade
52100
Housing Type
Circular
Minimum Temperature
-40 Degrees F
Seal Type
Contact
Included Bearing
Spherical E Roller Bearing
Maximum Speed
1,150 RPM
Application
Air Handling, Conveying, High Speed Fans, Industrial Laundries, Screening
Includes Mounting Hardware
Yes
Split Housing
Not Split
Maximum Temperature
250 Degrees F
System of Measurement
Inch
Lubricant Material
LC-2 Lithium Complex Grease
Features
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Built with SKF(TM) Explorer Spherical Roller Bearings
Expansion Type
Expansion
Number of Mount Holes
6
Rolling Element Rows
2
Closure
Single Sealed

Description

ME3000 FLANGE CART EXP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.