Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 Bolt Flange Bearing, Spherical Roller

  • Mfr # 29731407

  • Zoro # G413868195


product price: $3,259.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Spherical Roller
Shaft Locking Type
Concentric Collar
Bearing Insert Material
Alloy Steel
Overall Height
3 15/16 in
Overall Width
13 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29731407
Zoro #
G413868195
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 15/16 in
Overall Width
13 1/2 in
Overall Length
13 1/2 in
Bore Diameter
4 7/16 in
Mounting Bolt Size
3/4 in
Mount Hole Center-to-Center Height
5 3/32 in
Flange Thickness
1 1/4 in
Mount Hole Center-to-Center Length
11 3/4 in

Details

Bearing Insert Type
Spherical Roller
Shaft Locking Type
Concentric Collar
Bearing Insert Material
Alloy Steel
Item
6 Bolt Flange Bearing
Housing Material
Cast Iron
System of Measurement
Inch
Minimum Temperature
-40 Degrees F
Rolling Element Rows
2
Expansion Type
Fixed
Maximum Temperature
250 Degrees F
Maximum Speed
1,150 RPM
Includes Mounting Hardware
Yes
Lubricant Material
LC-2 Lithium Complex Grease
Number of Mount Holes
6
Split Housing
Not Split
Housing Type
Circular
Included Bearing
Spherical Roller Bearing
Seal Type
Contact
Application
Air Handling, Conveying, High Speed Fans, Industrial Laundries, Screening
Features
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Built with SKF(TM) Explorer Spherical Roller Bearings
Bore Type
Cylindrical
Bearing Material Grade
52100
Housing Material Grade
Iron
Closure
Single Sealed

Description

ME3000 PILOTED FLANGE NON-EXP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.