Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, Tapered Roller, 2in Bore

  • Mfr # 19311200

  • Zoro # G1161348


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Tapered Roller
Bore Dia.
2 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19311200
Zoro #
G1161348
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
2 in
Bolt Size
1/2 in
Overall Height
5 5/8 in
Dimension J
4 1/2 in
Overall Width
3 1/2 in
Dimension C
3 3/32 in
Dimension B
5 5/8 in
Dimension F
1/2 in
Dimension A
3 1/2 in
Dimension E
1/8 in
Dimension H
1 3/16 in
Dimension D
4 3/8 in
Dimension L
3 3/8 in
Overall Length
5 5/8 in
Mount Hole Size
1/2 in
Flange Thickness
1 3/16 in
Bore Diameter
2 in
Mount Hole Center-to-Center Height
4 3/8 in
Mounting Bolt Size
1/2 in
Mount Hole Center-to-Center Length
4 3/8 in

Details

Bearing Insert Type
Tapered Roller
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
4 3/8 in
Item
Flange Bearing
Temp. Range
-40 Degrees to 250 Degrees F
Dynamic Load Capacity
10,300 lbf
Static Load Capacity
43,000 lb
Seal Material
Nitrile; Teflon
Includes
Timken Type E Tapered Roller Bearing
Housing Material
Cast Iron
Bearing Lubrication
Lithium Complex Grease
Features
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Close Fit Oversized Collars Act as Flingers for Additional Protection in Dusty or Damp Environments, Housings of Class 30 Cast Iron, Standard V-Guard(TM) Nitrile and Teflon Contact Seal or Balanced Labyrinth Seal, Timken(TM) Lithium Complex Grease Operating Temperature is upto 250 Degrees , High Temperature Grease is Available upto 350 Degrees
Lubricant Material
Lithium Complex Grease
Closure
Double Sealed
Application
Aggregate, Conveying, Cranes, Forestry, Gas, Mining, Oil, Power Generation, Screening
Number of Mount Holes
4
Maximum Temperature
250 Degrees F
Bearing Material Grade
52100
Housing Material Grade
Class 30
Static Radial Load Capacity
43,000 lbf
System of Measurement
Inch
Seal Type
Contact
Minimum Temperature
-40 Degrees F
Expansion Type
Fixed
Lubrication Openings
One Zirc Fitting
Rolling Element Rows
2
Load Direction
Radial, Thrust
Bore Type
Cylindrical
Housing Type
Square
Housing Material Finish
Painted

Description

Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 2 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Lubricant Material Lithium Complex Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 4 3/8 in, Number of Mount Holes 4, Overall Height 5 5/8 in, Overall Length 5 5/8 in, Overall Width 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.