Zoro Homepage

Flange Bearing, Tapered Roller, 4in Bore

  • Mfr # 19331400

  • Zoro # G1160821


product price: $1,701.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Tapered Roller
Bore Dia.
4 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19331400
Zoro #
G1160821
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
4 in
Bolt Size
3/4 in
Overall Height
13 3/8 in
Dimension B
10 7/8 in
Dimension E
1 1/2 in
Dimension H
15/16 in
Dimension L
5 3/4 in
Dimension F
3/4 in
Overall Length
13 3/8 in
Dimension A
6 1/4 in
Overall Width
6 1/4 in
Dimension P
1 7/8 in
Dimension M
6 63/100 in
Dimension C
4 1/2 in
Dimension G
2 11/16 in
Dimension D
9 3/8 in
Bolt Circle Diameter
9.375 in
Mounting Bolt Size
3/4 in
Flange Thickness
2 11/16 in
Bore Diameter
4 in
Mount Hole Center-to-Center Height
11 5/8 in
Mount Hole Size
3/4 in
Mount Hole Center-to-Center Length
11 5/8 in

Description

Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 4 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Lubricant Material Lithium Complex Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 11 5/8 in, Number of Mount Holes 4, Overall Height 13 3/8 in, Overall Length 13 3/8 in, Overall Width 6 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.