Zoro Homepage

Flange Bearing, Tapered Roller, 5in Bore

  • Mfr # 19331500

  • Zoro # G1161068


product price: $3,675.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Tapered Roller
Bore Dia.
5 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19331500
Zoro #
G1161068
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
5 in
Bolt Size
7/8 in
Overall Height
35 3/4 in
Dimension H
1 1/4 in
Dimension F
7/8 in
Overall Length
35 3/4 in
Dimension B
14 3/4 in
Dimension L
7 1/4 in
Dimension P
1 7/8 in
Dimension C
5 1/16 in
Dimension A
7 1/4 in
Dimension D
12 3/4 in
Dimension G
2 31/32 in
Dimension M
5 13/25 in
Dimension E
1 3/4 in
Overall Width
7 1/4 in
Mount Hole Center-to-Center Height
12 3/4 in
Bolt Circle Diameter
12.75 in
Mounting Bolt Size
7/8 in
Mount Hole Center-to-Center Length
12 3/4 in
Mount Hole Size
7/8 in
Bore Diameter
5 in
Flange Thickness
2 31/32 in

Description

Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 5 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Lubricant Material Lithium Complex Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 12 3/4 in, Number of Mount Holes 4, Overall Height 35 3/4 in, Overall Length 35 3/4 in, Overall Width 7 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.