Zoro Homepage

Flange Brg, Tapered Roller, 3 3/16in Bore

  • Mfr # 19331303

  • Zoro # G1160508


product price: $1,149.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Tapered Roller
Bore Dia.
3 3/16 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19331303
Zoro #
G1160508
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
3 3/16 in
Bolt Size
3/4 in
Overall Height
25 1/4 in
Dimension L
5 5/16 in
Dimension C
4 3/16 in
Dimension E
1 1/4 in
Dimension M
6 1/10 in
Dimension A
5 in
Dimension D
8 5/8 in
Dimension B
10 1/4 in
Overall Length
25 1/4 in
Dimension G
2 7/16 in
Dimension P
1 21/32 in
Dimension F
3/4 in
Dimension H
7/8 in
Overall Width
5 in
Bolt Circle Diameter
8.625 in
Flange Thickness
2 7/16 in
Mount Hole Center-to-Center Height
10 5/8 in
Mount Hole Size
3/4 in
Mount Hole Center-to-Center Length
10 5/8 in
Mounting Bolt Size
3/4 in
Bore Diameter
3 3/16 in

Details

Bearing Insert Type
Tapered Roller
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
6 1/10 in
Item
Flange Bearing
Temp. Range
-40 Degrees to 250 Degrees F
Seal Material
Nitrile; Teflon
Bearing Lubrication
Lithium Complex Grease
Static Load Capacity
108,600 lb
Includes
Timken Type E Tapered Roller Bearing
Dynamic Load Capacity
19,600 lbf
Housing Material
Cast Iron
Application
Aggregate, Conveying, Cranes, Forestry, Gas, Mining, Oil, Power Generation, Screening
Bearing Material Grade
52100
Housing Type
Circular
Housing Material Finish
Painted
Lubrication Openings
One Zirc Fitting
Static Radial Load Capacity
108,600 lbf
System of Measurement
Inch
Features
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Close Fit Oversized Collars Act as Flingers for Additional Protection in Dusty or Damp Environments, Housings of Class 30 Cast Iron, Standard V-Guard(TM) Nitrile and Teflon Contact Seal or Balanced Labyrinth Seal, Timken(TM) Lithium Complex Grease Operating Temperature is upto 250 Degrees , High Temperature Grease is Available upto 350 Degrees
Load Direction
Radial, Thrust
Expansion Type
Fixed
Number of Mount Holes
4
Minimum Temperature
-40 Degrees F
Closure
Double Sealed
Seal Type
Contact
Bore Type
Cylindrical
Rolling Element Rows
2
Housing Material Grade
Class 30
Lubricant Material
Lithium Complex Grease
Maximum Temperature
250 Degrees F

Description

Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 3 3/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Lubricant Material Lithium Complex Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 10 5/8 in, Number of Mount Holes 4, Overall Height 25 1/4 in, Overall Length 25 1/4 in, Overall Width 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.