Flange Brg, Tapered Roller, 3 7/16in Bore
Mfr # 19311307
Zoro # G1161092
product price: $989.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Tapered Roller
Bore Dia.
3 7/16 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19311307
Zoro #
G1161092
UPC #
-
Country of Origin
United States
Dimensions
Bore Dia.
3 7/16 in
Bolt Size
3/4 in
Overall Height
9 1/4 in
Dimension C
4 1/2 in
Dimension D
7 in
Overall Length
9 1/4 in
Dimension B
9 1/4 in
Overall Width
5 in
Dimension F
3/4 in
Dimension E
1/4 in
Dimension H
1 7/8 in
Dimension A
5 in
Dimension J
7 5/8 in
Dimension L
5 5/16 in
Bore Diameter
3 7/16 in
Flange Thickness
1 7/8 in
Mounting Bolt Size
3/4 in
Mount Hole Size
3/4 in
Mount Hole Center-to-Center Length
7 in
Mount Hole Center-to-Center Height
7 in
Description
Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 3 7/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Lubricant Material Lithium Complex Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 7 in, Number of Mount Holes 4, Overall Height 9 1/4 in, Overall Length 9 1/4 in, Overall Width 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.