Zoro Homepage

Flange Brg, Tapered Roller, 4 15/16in Bore

  • Mfr # 19331415

  • Zoro # G1160928


product price: $3,675.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Bearing Insert Type
Tapered Roller
Bore Dia.
4 15/16 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19331415
Zoro #
G1160928
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
4 15/16 in
Bolt Size
7/8 in
Overall Height
35 3/4 in
Dimension L
7 1/4 in
Dimension H
1 1/4 in
Dimension P
1 7/8 in
Dimension C
5 1/16 in
Dimension D
12 3/4 in
Dimension E
1 3/4 in
Dimension M
5 13/25 in
Dimension B
14 3/4 in
Dimension G
2 31/32 in
Overall Length
35 3/4 in
Dimension A
7 1/4 in
Overall Width
7 1/4 in
Dimension F
7/8 in
Bolt Circle Diameter
12.75 in
Mount Hole Center-to-Center Length
12 3/4 in
Mounting Bolt Size
7/8 in
Mount Hole Center-to-Center Height
12 3/4 in
Bore Diameter
4 15/16 in
Flange Thickness
2 31/32 in
Mount Hole Size
7/8 in

Details

Bearing Insert Type
Tapered Roller
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
5 13/25 in
Item
Flange Bearing
Includes
Timken Type E Tapered Roller Bearing
Seal Material
Nitrile; Teflon
Static Load Capacity
266,000 lb
Temp. Range
-40 Degrees to 250 Degrees F
Housing Material
Cast Iron
Bearing Lubrication
Lithium Complex Grease
Dynamic Load Capacity
45,500 lbf
Minimum Temperature
-40 Degrees F
Number of Mount Holes
4
Bearing Material Grade
52100
Maximum Temperature
250 Degrees F
Application
Aggregate, Conveying, Cranes, Forestry, Gas, Mining, Oil, Power Generation, Screening
Housing Type
Circular
Static Radial Load Capacity
266,000 lbf
Lubricant Material
Lithium Complex Grease
System of Measurement
Inch
Housing Material Finish
Painted
Features
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Close Fit Oversized Collars Act as Flingers for Additional Protection in Dusty or Damp Environments, Housings of Class 30 Cast Iron, Standard V-Guard(TM) Nitrile and Teflon Contact Seal or Balanced Labyrinth Seal, Timken(TM) Lithium Complex Grease Operating Temperature is upto 250 Degrees , High Temperature Grease is Available upto 350 Degrees
Load Direction
Radial, Thrust
Seal Type
Contact
Rolling Element Rows
2
Bore Type
Cylindrical
Lubrication Openings
One Zirc Fitting
Expansion Type
Fixed
Closure
Double Sealed
Housing Material Grade
Class 30

Description

Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 4 15/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Lubricant Material Lithium Complex Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 12 3/4 in, Number of Mount Holes 4, Overall Height 35 3/4 in, Overall Length 35 3/4 in, Overall Width 7 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.