Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Brg, Tapered Roller, 4 7/16in Bore

  • Mfr # 19311407

  • Zoro # G1161077


product price: $2,793.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Tapered Roller
Bore Dia.
4 7/16 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19311407
Zoro #
G1161077
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
4 7/16 in
Bolt Size
7/8 in
Overall Height
10 7/8 in
Overall Length
10 7/8 in
Dimension B
10 7/8 in
Dimension L
6 1/4 in
Dimension H
2 7/16 in
Dimension E
11/32 in
Dimension F
7/8 in
Dimension A
6 3/4 in
Dimension C
5 15/16 in
Dimension D
8 3/4 in
Dimension J
9 1/8 in
Overall Width
6 3/4 in
Mount Hole Size
7/8 in
Mount Hole Center-to-Center Height
8 3/4 in
Mounting Bolt Size
7/8 in
Flange Thickness
2 7/16 in
Mount Hole Center-to-Center Length
8 3/4 in
Bore Diameter
4 7/16 in

Details

Bearing Insert Type
Tapered Roller
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
8 3/4 in
Includes
Timken Type E Tapered Roller Bearing
Housing Material
Cast Iron
Dynamic Load Capacity
33,000 lbf
Static Load Capacity
188,400 lb
Bearing Lubrication
Lithium Complex Grease
Temp. Range
-40 Degrees to 250 Degrees F
Item
Flange Bearing
Seal Material
Nitrile; Teflon
Lubricant Material
Lithium Complex Grease
Bearing Material Grade
52100
Number of Mount Holes
4
Minimum Temperature
-40 Degrees F
Housing Material Grade
Class 30
Seal Type
Contact
Bore Type
Cylindrical
Static Radial Load Capacity
188,400 lbf
Lubrication Openings
One Zirc Fitting
Housing Material Finish
Painted
Maximum Temperature
250 Degrees F
Closure
Double Sealed
System of Measurement
Inch
Load Direction
Radial, Thrust
Application
Aggregate, Conveying, Cranes, Forestry, Gas, Mining, Oil, Power Generation, Screening
Features
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Close Fit Oversized Collars Act as Flingers for Additional Protection in Dusty or Damp Environments, Housings of Class 30 Cast Iron, Standard V-Guard(TM) Nitrile and Teflon Contact Seal or Balanced Labyrinth Seal, Timken(TM) Lithium Complex Grease Operating Temperature is upto 250 Degrees , High Temperature Grease is Available upto 350 Degrees
Rolling Element Rows
2
Expansion Type
Fixed
Housing Type
Square

Description

Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 4 7/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Lubricant Material Lithium Complex Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 8 3/4 in, Number of Mount Holes 4, Overall Height 10 7/8 in, Overall Length 10 7/8 in, Overall Width 6 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.