Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flng Brg, Spherical Roller, 1 7/16in Bore

  • Mfr # 19111107

  • Zoro # G1159150


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Dynamic Load Capacity
16,600 lbf
Includes
Expansion M2000 Spherical Roller Bearing
Static Load Capacity
18,300 lb
Bore Dia.
1 7/16 in
Temp. Range
-40 Degrees to 250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19111107
Zoro #
G1159150
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1 7/16 in
Overall Height
4 5/8 in
Dimension E
5 in
Dimension C
2 1/4 in
Dimension L
2 1/2 in
Bolt Size
1/2 in
Dimension A
2 1/4 in
Dimension D
3 17/32 in
Dimension J
3 7/8 in
Overall Width
2 15/16 in
Dimension B
4 5/8 in
Dimension F
1/2 in
Dimension H
3/4 in
Dimension N
2 3/4 in
Overall Length
4 5/8 in
Mount Hole Center-to-Center Height
3 17/32 in
Mounting Bolt Size
1/2 in
Bolt Circle Diameter
5 in
Mount Hole Size
1/2 in
Flange Thickness
3/4 in
Mount Hole Center-to-Center Length
3 17/32 in
Bore Diameter
1 7/16 in

Details

Dynamic Load Capacity
16,600 lbf
Includes
Expansion M2000 Spherical Roller Bearing
Static Load Capacity
18,300 lb
Item
Flange Bearing
Temp. Range
-40 Degrees to 250 Degrees F
Bearing Housing Material Type
Cast Iron
Shaft Locking Type
Set Screws
Bearing Insert Type
Spherical Roller
Bolt Hole Center-to-Center
3 17/32 in
Bearing Lubrication
Lithium Complex Grease
Bearing Insert Material
Alloy Steel
Seal Type
Triple Lip; Contact
Application
Air Handling, Conveying, Food Processing, Forestry, Paper, Screening
Maximum Temperature
205 Degrees F
Expansion Type
Expansion
Closure
Double Sealed
Lubricant Material
Lithium Complex Grease
Maximum Misalignment Angle
1.5 Degrees
Features
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction
Rolling Element Rows
2
Static Radial Load Capacity
18,300 lbf
System of Measurement
Inch
Minimum Temperature
-40 Degrees F
Housing Type
Square
Housing Material Finish
Painted
Bearing Material Grade
52100
Housing Material
Cast Iron
Bore Type
Cylindrical
Number of Mount Holes
4
Lubrication Openings
One Zirc Fitting
Housing Material Grade
Class 30

Description

Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Expansion, Housing Material Cast Iron, Housing Type Square, Lubricant Material Lithium Complex Grease, Maximum Temperature 205 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 3 17/32 in, Number of Mount Holes 4, Overall Height 4 5/8 in, Overall Length 4 5/8 in, Overall Width 2 15/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.