Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flng Brg, Spherical Roller, 1 7/16in Bore

  • Mfr # 19131107

  • Zoro # G1160386


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Includes
Expansion M2000 Spherical Roller Bearing
Bore Dia.
1 7/16 in
Static Load Capacity
18,300 lb
Temp. Range
-40 Degrees to 250 Degrees F
Dynamic Load Capacity
16,600 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19131107
Zoro #
G1160386
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1 7/16 in
Dimension E
1 9/32 in
Dimension C
2 1/16 in
Dimension N
2 3/4 in
Dimension H
1/2 in
Overall Width
2 13/16 in
Overall Length
5 1/4 in
Bolt Size
3/8 in
Dimension L
2 1/2 in
Dimension B
5 1/4 in
Overall Height
5 1/4 in
Dimension M
3 3/32 in
Dimension G
1 9/16 in
Dimension D
4 3/8 in
Dimension F
3/8 in
Dimension A
2 13/16 in
Mount Hole Size
3/8 in
Mount Hole Center-to-Center Height
4 3/8 in
Bore Diameter
1 7/16 in
Mount Hole Center-to-Center Length
4 3/8 in
Bolt Circle Diameter
4.375 in
Flange Thickness
1/2 in
Mounting Bolt Size
3/8 in

Details

Includes
Expansion M2000 Spherical Roller Bearing
Static Load Capacity
18,300 lb
Item
Flange Bearing
Temp. Range
-40 Degrees to 250 Degrees F
Dynamic Load Capacity
16,600 lbf
Bearing Insert Type
Spherical Roller
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Lubrication
Lithium Complex Grease
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
3 3/32 in
Housing Material Grade
Class 30
Rolling Element Rows
2
Lubricant Material
Lithium Complex Grease
Bearing Material Grade
52100
Closure
Double Sealed
Maximum Misalignment Angle
1.5 Degrees
Application
Air Handling, Conveying, Food Processing, Forestry, Paper, Screening
Bore Type
Cylindrical
Minimum Temperature
-40 Degrees F
Expansion Type
Expansion
Maximum Temperature
205 Degrees F
Static Radial Load Capacity
18,300 lbf
Features
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction
Housing Material Finish
Painted
Seal Type
Triple Lip; Contact
System of Measurement
Inch
Housing Material
Cast Iron
Housing Type
Circular
Number of Mount Holes
4
Lubrication Openings
One Zirc Fitting

Description

Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Expansion, Housing Material Cast Iron, Housing Type Circular, Lubricant Material Lithium Complex Grease, Maximum Temperature 205 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 4 3/8 in, Number of Mount Holes 4, Overall Height 5 1/4 in, Overall Length 5 1/4 in, Overall Width 2 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.