Zoro Homepage

Flng Brg, Spherical Roller, 1 7/16in Bore

  • Mfr # 19211107

  • Zoro # G1159029


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Static Load Capacity
18,300 lb
Temp. Range
-40 Degrees to 250 Degrees F
Includes
Non-Expansion M2000 Spherical Roller Bearing
Dynamic Load Capacity
16,600 lbf
Bore Dia.
1 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19211107
Zoro #
G1159029
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1 7/16 in
Dimension F
1/2 in
Dimension A
2 15/16 in
Dimension H
3/4 in
Dimension J
3 7/8 in
Bolt Size
1/2 in
Dimension N
2 3/4 in
Dimension D
3 17/32 in
Overall Height
4 5/8 in
Overall Length
4 5/8 in
Overall Width
2 15/16 in
Dimension C
2 1/4 in
Dimension E
5 in
Dimension B
4 5/8 in
Dimension L
2 1/2 in
Mount Hole Size
1/2 in
Bore Diameter
1 7/16 in
Mount Hole Center-to-Center Height
3 17/32 in
Mount Hole Center-to-Center Length
3 17/32 in
Flange Thickness
3/4 in
Bolt Circle Diameter
5 in
Mounting Bolt Size
1/2 in

Description

Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Lubricant Material Lithium Complex Grease, Maximum Temperature 205 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 3 17/32 in, Number of Mount Holes 4, Overall Height 4 5/8 in, Overall Length 4 5/8 in, Overall Width 2 15/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.