Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flng Brg, Spherical Roller, 2 3/16in Bore

  • Mfr # 19111203

  • Zoro # G1156061


product price: $474.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
2 3/16 in
Temp. Range
-40 Degrees to 250 Degrees F
Static Load Capacity
26,500 lb
Includes
Expansion M2000 Spherical Roller Bearing
Dynamic Load Capacity
22,400 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19111203
Zoro #
G1156061
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
2 3/16 in
Overall Length
5 7/8 in
Dimension E
6 3/8 in
Dimension L
3 1/4 in
Overall Height
5 7/8 in
Dimension F
5/8 in
Dimension H
3/4 in
Dimension A
3 9/32 in
Dimension N
2 7/8 in
Dimension B
5 7/8 in
Overall Width
3 9/32 in
Dimension J
5 in
Bolt Size
5/8 in
Dimension C
2 7/16 in
Dimension D
4 1/2 in
Mounting Bolt Size
5/8 in
Flange Thickness
3/4 in
Mount Hole Size
5/8 in
Bore Diameter
2 3/16 in
Mount Hole Center-to-Center Length
4 1/2 in
Mount Hole Center-to-Center Height
4 1/2 in
Bolt Circle Diameter
6.375 in

Details

Temp. Range
-40 Degrees to 250 Degrees F
Static Load Capacity
26,500 lb
Item
Flange Bearing
Includes
Expansion M2000 Spherical Roller Bearing
Dynamic Load Capacity
22,400 lbf
Bearing Housing Material Type
Cast Iron
Shaft Locking Type
Set Screws
Bearing Insert Type
Spherical Roller
Bearing Lubrication
Lithium Complex Grease
Bolt Hole Center-to-Center
4 1/2 in
Bearing Insert Material
Alloy Steel
Housing Material Grade
Class 30
Lubrication Openings
One Zirc Fitting
Closure
Double Sealed
Static Radial Load Capacity
26,500 lbf
Application
Air Handling, Conveying, Food Processing, Forestry, Paper, Screening
System of Measurement
Inch
Bearing Material Grade
52100
Seal Type
Triple Lip; Contact
Housing Material Finish
Painted
Features
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction
Bore Type
Cylindrical
Housing Material
Cast Iron
Maximum Temperature
205 Degrees F
Maximum Misalignment Angle
1.5 Degrees
Lubricant Material
Lithium Complex Grease
Minimum Temperature
-40 Degrees F
Expansion Type
Expansion
Rolling Element Rows
2
Number of Mount Holes
4
Housing Type
Square

Description

Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 2 3/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Expansion, Housing Material Cast Iron, Housing Type Square, Lubricant Material Lithium Complex Grease, Maximum Temperature 205 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 4 1/2 in, Number of Mount Holes 4, Overall Height 5 7/8 in, Overall Length 5 7/8 in, Overall Width 3 9/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.