Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flng Brg, Spherical Roller, 2 3/16in Bore

  • Mfr # 19231203

  • Zoro # G1156682


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Static Load Capacity
26,500 lb
Includes
Non-Expansion M2000 Spherical Roller Bearing
Bore Dia.
2 3/16 in
Temp. Range
-40 Degrees to 250 Degrees F
Dynamic Load Capacity
22,400 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19231203
Zoro #
G1156682
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
2 3/16 in
Dimension A
3 1/4 in
Overall Height
7 1/8 in
Dimension C
2 7/16 in
Bolt Size
1/2 in
Dimension N
3 1/8 in
Dimension M
4 1/4 in
Dimension F
1/2 in
Overall Length
7 1/8 in
Overall Width
3 1/4 in
Dimension G
1 25/32 in
Dimension D
6 in
Dimension L
3 1/4 in
Dimension H
1/2 in
Dimension E
1 in
Dimension B
7 1/8 in
Flange Thickness
1/2 in
Bore Diameter
2 3/16 in
Mount Hole Size
1/2 in
Bolt Circle Diameter
6 in
Mounting Bolt Size
1/2 in
Mount Hole Center-to-Center Height
6 in
Mount Hole Center-to-Center Length
6 in

Details

Static Load Capacity
26,500 lb
Includes
Non-Expansion M2000 Spherical Roller Bearing
Temp. Range
-40 Degrees to 250 Degrees F
Dynamic Load Capacity
22,400 lbf
Item
Flange Bearing
Bearing Insert Type
Spherical Roller
Bearing Housing Material Type
Cast Iron
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
4 1/4 in
Bearing Lubrication
Lithium Complex Grease
Lubricant Material
Lithium Complex Grease
Seal Type
Triple Lip; Contact
System of Measurement
Inch
Expansion Type
Fixed
Maximum Temperature
205 Degrees F
Bearing Material Grade
52100
Bore Type
Cylindrical
Housing Material
Cast Iron
Lubrication Openings
One Zirc Fitting
Rolling Element Rows
2
Housing Material Finish
Painted
Static Radial Load Capacity
26,500 lbf
Minimum Temperature
-40 Degrees F
Housing Material Grade
Class 30
Housing Type
Circular
Maximum Misalignment Angle
1.5 Degrees
Features
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction
Closure
Double Sealed
Application
Air Handling, Conveying, Food Processing, Forestry, Paper, Screening
Number of Mount Holes
4

Description

Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 2 3/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Lubricant Material Lithium Complex Grease, Maximum Temperature 205 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 6 in, Number of Mount Holes 4, Overall Height 7 1/8 in, Overall Length 7 1/8 in, Overall Width 3 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.